Low Voltage Distribution Transformer, 112.5 kVA, NEMA 3R, 277/480V AC, 240V AC
Mfr # T3112K0074B
Zoro # G0130853
product price: $6,711.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Input Voltage - Transformer
240V AC
Output Voltage
277/480V AC
Power Rating
112.5 kVA
Phase
3
Mounting - Transformer
Floor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T3112K0074B
Zoro #
G0130853
UPC #
047503093320
Country of Origin
Mexico
Dimensions
Overall Height
35.47 in
Overall Width
31.9 in
Overall Depth
26.88 in
Knockout Size - Transformer
No Knockout
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 112.5 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.