Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 150kVA, 208V

  • Zoro #: G0130643
  • Mfr #: T3150K0034B

$6,052.04

  • Includes: Weathershield
  • Winding Material - Transformer: Aluminum
  • Standards: UL 1561, File E12547, C22.2 No. 47, LR7357-32
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Acme Electric #T3150K0034B Specifications

  • Zoro #: G0130643
  • Mfr #: T3150K0034B
Includes: Weathershield Winding Material - Transformer: Aluminum
Standards: UL 1561, File E12547, C22.2 No. 47, LR7357-32 Mounting - Transformer: Floor
Output Voltage: 480VAC Wye/277VAC VA Rating: 150kVA
Voltage Function - Transformer: Step Up Knockout Size - Transformer: No Knockout
Item - Transformer: Three Phase Transformer Input Voltage - Transformer: 208VAC Delta
Outdoor Rated - Transformer: Yes Mounting - Transformer: Floor
Depth: 29.87" Enclosure Material: Steel
Height: 41.52" VA Rating - Transformer: 150kVA
Phase - Electrical: 3 Item: Three Phase Transformer
Hz: 60 Enclosure Rating: NEMA 3R
Output Voltage - Transformer: 480VAC Wye, 277VAC Enclosure Type: Indoor/Outdoor
Hz - Electrical: 60 Hz Mounting: Floor
Color: ASA 61 Gray Input Voltage: 208VAC
Width: 32.90" Temp. Rise: 150 Degrees C
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 208VAC Delta, Output Voltage - Transformer 480VAC Wye, 277VAC, VA Rating - Transformer 150kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R

Reviews of Acme Electric #T3150K0034B