Low Voltage Distribution Transformer, 150 kVA, NEMA 3R, 277/480V AC, 240V AC

  • Mfr # T3150K0074B

  • Zoro # G0130844


product price:  $8,421.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
240V AC
Output Voltage
277/480V AC
Power Rating
150 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3150K0074B
Zoro #
G0130844
UPC #
047503093443
Country of Origin
Mexico

Dimensions

Overall Height
41.52 in
Overall Width
32.9 in
Overall Depth
29.87 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240V AC
Output Voltage
277/480V AC
Power Rating
150 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Includes
Weathershield
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Voltage Function - Transformer
Step Up
Winding Material - Transformer
Aluminum
Enclosure Material
Steel
Enclosure Finish
Powder Polyurethane Paint
BNFC Taps
2
UL Standard
UL 1561
Material type
ZFIN
ANFC Taps
2
Primary Voltage
240D V
Efficiency
0.9883
CSA Standard
C22.2 No. 47
UL Insulation Class
220°C
Taps % Steps
0.025
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Construction
Ventilated
Max Temperature Rise
150 Degrees Celsius
Product Category
Dry Type Distribution Transformer
Temperature Rise
150°C
Includes Knockouts
No Knockouts
Sound Level
50 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 150 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.