Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # T3030K0013BSF

  • Zoro # G0130485


product price:  $3,380.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3030K0013BSF
Zoro #
G0130485
UPC #
047503092880
Country of Origin
Mexico

Dimensions

Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
115°C
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down
Enclosure Material
Steel
Includes
Weathershield
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Finish
Powder Polyurethane Paint
ANFC Taps
2
Primary Voltage
480D V
UL Standard
UL 1561
UL Insulation Class
180°C
Construction
Ventilated
Taps % Steps
0.025
Max Temperature Rise
115 Degrees Celsius
Electrostatic Shield
Shielded
Material type
ZFIN
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Efficiency
0.9823
BNFC Taps
4
CSA Standard
C22.2 No. 47
Product Category
Dry Type Distribution Transformer
Includes Knockouts
No Knockouts
Sound Level
45 dB

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.