Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 231/400V AC, 240V AC

  • Mfr # T3045K0170BS

  • Zoro # G0130689


product price:  $4,783.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
240V AC
Output Voltage
231/400V AC
Power Rating
45 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3045K0170BS
Zoro #
G0130689
UPC #
047503093115
Country of Origin
Mexico

Dimensions

Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240V AC
Output Voltage
231/400V AC
Power Rating
45 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Voltage Function - Transformer
Step Up
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Winding Material - Transformer
Aluminum/Copper
Includes
Weathershield
Enclosure Material
Steel
Enclosure Finish
Powder Polyurethane Paint
Max Temperature Rise
150 Degrees Celsius
Electrostatic Shield
Shielded
UL Insulation Class
220°C
Construction
Ventilated
Material type
ZFIN
UL Standard
UL 1561
Primary Voltage
190/200/208/220/240D V
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
CSA Standard
C22.2 No. 47
Efficiency
0.984
Product Category
Dry Type Distribution Transformer
Temperature Rise
150°C
Sound Level
45 dB
Includes Knockouts
No Knockouts

Description


T3045K0170BS


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.