Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 277/480V AC, 240V AC

  • Mfr # T3075K0074B
  • Zoro # G0130582
product price: 
$
5,508.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
240V AC
Output Voltage
277V AC, 480V AC Wye
Power Rating
75 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T3075K0074B
Zoro #
G0130582
UPC #
047503093214
Country of Origin
Mexico
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240V AC
Output Voltage
277V AC, 480V AC Wye
Power Rating
75 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
ASA 61 Gray
Temperature Rise
150 Degrees C
Enclosure Material
Steel
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Up
Includes
Weathershield
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Finish
Powder Polyurethane Paint
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Taps % Steps
0.025
Construction
Ventilated
BNFC Taps
2
ANFC Taps
2
UL Standard
UL 1561
Material type
ZFIN
Efficiency
0.986
Primary Voltage
240D V
UL Insulation Class
220°C
Max Temperature Rise
150 Degrees Celsius
CSA Standard
C22.2 No. 47
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards
Sound Level
50 dB
Includes Knockouts
No Knockouts
Voltage Function
Step Up
Input Voltage
240V AC
Frequency
60 Hz
Wire Color
ASA 61 Gray

Dimensions

Overall Height
29.41 in
Overall Width
28.15 in
Overall Depth
22.37 in
Knockout Size - Transformer
No Knockout

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 75 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews