Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # T3075K0013BSB

  • Zoro # G0130555


product price:  $7,320.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3075K0013BSB
Zoro #
G0130555
UPC #
047503093146
Country of Origin
Mexico

Dimensions

Overall Height
35.47 in
Overall Width
31.9 in
Overall Depth
26.88 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Material
Steel
Voltage Function - Transformer
Step Down
Includes
Weathershield
Winding Material - Transformer
Aluminum
Enclosure Finish
Powder Polyurethane Paint
Electrostatic Shield
Shielded
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
UL Standard
UL 1561
Material type
ZFIN
Primary Voltage
480D V
ANFC Taps
2
Max Temperature Rise
80 Degrees Celsius
CSA Standard
C22.2 No. 47
Efficiency
0.986
BNFC Taps
4
Construction
Ventilated
Taps % Steps
0.025
UL Insulation Class
180°C
Product Category
Dry Type Distribution Transformer
Temperature Rise
80°C
Sound Level
50 dB
Includes Knockouts
No Knockouts

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.