This item is Discontinued.

Acme Electric Toroid Inductor 60mH 10A L1060

This item is Discontinued.

Acme Electric

Toroid Inductor 60mH 10A (Discontinued)

Mfr # L1060
Zoro # G3715201
UPC # 47503030325
Country of Origin China
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1060
Zoro #
G3715201
UPC #
47503030325
Country of Origin
China

Dimensions

Height
2.8 in
Outside Diameter
5.9 in

Details

Item
Pc Transformer
Amps
10 A
Type
Toroids

Description

Pc Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.