Toroidal Transformer, 10 kVA, NEMA 3R, 120/240V AC, 480V

  • Mfr # PT0B1150010LS

  • Zoro # G3712639


product price: $3,608.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
10 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT0B1150010LS
Zoro #
G3712639
UPC #
47503090305
Country of Origin
Mexico

Dimensions

Overall Height
34.38 in
Overall Width
17.13 in
Overall Depth
12.38 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
10 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 47; UL 1062
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Primary Breaker
ED42B035L (35A)
Max Temperature Rise
115 Degrees Celsius
Primary Voltage
480 V
Electrostatic Shield
Shielded
CSA Standard
C22.2 No 47
Secondary Breaker
B250H (50A)
UL Standard
UL 1062
Product Category
Panel-Tran Zone Power Centers
UL Insulation Class
180°C
Construction
Encapsulated
Taps % Steps
0.05
BNFC Taps
2
Carton Quantity
1
Temperature Rise
115°C

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.