This item is Discontinued.

Acme Electric Toroidal Transformer, 5 kVA, 115°C, 120/240 V, 240 V T253064

This item is Discontinued.

Acme Electric

Toroidal Transformer, 5 kVA, 115°C, 120/240 V, 240 V (Discontinued)

Mfr # T253064
Zoro # G3716513
UPC # 47503735251
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T253064
Zoro #
G3716513
UPC #
47503735251
Country of Origin
Mexico

Dimensions

Height
13 in
Depth
5.13 in
Width
5.5 in
Length
5.13 in
Dimensions
5.13 in x 5.5 in x 13 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
240 V
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
Winding Material
CU
Temp. Rise
115°C
Output Voltage - Transformer
120/240 V
Enclosure Type
Encapsulated
Winding Material - Transformer
Copper
VA Rating - Transformer
5 kVA
Standards
CSA C22.2 No. 47; UL 506
NEMA Rating
NEMA 3R
Insulation Max. Temp.
180°C
Type
Dry Type Distribution Transformer
Frequency Rating
60 Hz
Mounting Type
Wall
UL Standard
UL 506
Product Category
Dry Type Distribution Transformer
Primary Voltage
240
kVA
5
Secondary Voltage
120/240 V
Construction
Encapsulated
CSA Standard
C22.2 No. 47
UL Insulation Class
180°C
Max Temperature Rise
115 Degrees Celsius

Description

Toroidal Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.