Toroidal Transformer, 5 kVA, NEMA 3R, 120/240V AC, 480V

  • Mfr # PT0B1150005SS

  • Zoro # G3715621


product price: $4,230.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT0B1150005SS
Zoro #
G3715621
UPC #
47503090411
Country of Origin
Mexico

Dimensions

Overall Height
32.13 in
Overall Width
15.88 in
Overall Depth
11 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Enclosure Type
Encapsulated
Winding Material - Transformer
Aluminum
Standards
CSA C22.2 No. 47; UL 1062
Insulation Max. Temp.
180 °C
Construction
Encapsulated
Taps % Steps
0.05
UL Insulation Class
180°C
CSA Standard
C22.2 No 47
BNFC Taps
2
Secondary Breaker
B230H (30A)
UL Standard
UL 1062
Max Temperature Rise
115 Degrees Celsius
Primary Breaker
ED42B025L (25A)
Product Category
Panel-Tran Zone Power Centers
Primary Voltage
480
Electrostatic Shield
Shielded
Temperature Rise
115°C

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.