Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 120/240V AC, 120/208/240/277V AC

  • Mfr # T279746S

  • Zoro # G0332281

CAD Available

product price: 
$
2,034.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120V AC, 240V AC
Power Rating
10 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T279746S
Zoro #
G0332281
UPC #
047503102121
Country of Origin
Mexico
CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120V AC, 240V AC
Power Rating
10 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Enclosure Finish
Powder Polyurethane Paint
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, UL 506
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Carton Quantity
1
Construction
Encapsulated
UL Standard
UL 506
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C
CSA Standard
C22.2 No. 47
Primary Voltage
120/208/240/277 V
Product Category
Dry Type Distribution Transformer
Electrostatic Shield
Shielded
Includes Knockouts
Knockouts Included
Frequency
60 Hz
Input Voltage
120V AC, 208V AC, 240V AC, 277V AC
Voltage Function
Step Down

Description


T279746S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews