Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Buck Boost Transformer, 1 kVA, NEMA 3R, 12/24V AC, 120/240V AC

  • Mfr # T111683

  • Zoro # G0399917

CAD Available

product price: $299.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T111683
Zoro #
G0399917
UPC #
047503171509
Country of Origin
Mexico

Dimensions

Overall Height
10 1/2 in
Overall Width
5 1/2 in
Overall Depth
5.13 in
Manufacturers Warranty Length
10 yr
Knockout Size - Transformer
1/2 in, 3/4 in

Details

CAD Available
Yes
Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
CU
Color
Gray
Standards
CSA Certified C22.2 No. 47, UL 506
Enclosure Type
Encapsulated
Enclosure Finish
Powder Coated
Weight
24 lb.
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Insulation Max. Temp.
180 °C
Winding Material - Transformer
Copper
Max Temperature Rise
115 Degrees Celsius
Construction
Encapsulated
CSA Standard
C22.2 No 47
Primary Voltage
120 X 240 V
UL Insulation Class
180°C
UL Standard
UL 506
Carton Quantity
1
Product Category
Buck-Boost Transformer
Temperature Rise
115°C
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included

Description


T111683


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.