Buck Boost Transformer, 2 kVA, NEMA 3R, 12/24V AC, 120/240V AC

  • Mfr # T111685

  • Zoro # G1774114


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
2 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T111685
Zoro #
G1774114
UPC #
047503171905
Country of Origin
Mexico

Dimensions

Overall Height
13 in
Overall Width
5.5 in
Overall Depth
5.13 in
Height
13.0 in
Knockout Size - Transformer
1/2 in, 3/4 in
Manufacturers Warranty Length
10 yr
Width
5.5 in
Depth
5.13 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
2 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
CU
Color
Gray
Temperature Rise
239 Degrees F
Temp. Rise
115 Degrees C
Standards
CSA Certified C22.2 No. 47, UL 506
VA Rating - Transformer
2 kVA
Enclosure Rating
NEMA 3R
Phase - Electrical
1
Enclosure Type
Encapsulated
Enclosure Finish
Powder Coated
Output Voltage - Transformer
12V AC, 24V AC
Insulation Max. Temp.
180 °C
Weight
38 lb.
Winding Material - Transformer
Copper
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Product Category
Buck-Boost Transformer
Primary Voltage
120 X 240 V
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C
Carton Quantity
1
Construction
Encapsulated
UL Standard
UL 506
CSA Standard
C22.2 No 47
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included

Description


T111685


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.