SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Transformer, 120/240VAC, 12/24VAC, 750VA

ACME ELECTRIC| Zoro #: G2213881| Mfr #: T181052

$148.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Powder CoatedColor: GrayVA Rating: 750VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2213881 Mfr #: T181052
Enclosure Finish: Powder CoatedColor: Gray
VA Rating: 750VAMounting: Wall
Input Voltage: 120/240VACEnclosure Rating: NEMA 3R
Height: 9.68"Temp. Rise: 115 Degrees C
Standards: NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus LabelOutput Voltage: 12/24VAC
Item: Buck Boost TransformerHz: 50/60
Manufacturers Warranty Length: 10 yr.Width: 4.75"
Enclosure Type: Indoor/OutdoorDepth: 4.51"
IP Rating: 54Phase: 1
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 750VA VA Rating, 1 Phase, 50/60 Hz, 115 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 9.68 In., Standards NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus Label, Depth 4.51 In., Width 4.75 In., Manufacturers Warranty Length 10 yr.

Reviews