Shop ACME ELECTRIC

Buck Boost Transformer, 7.5 kVA, NEMA 3R, 12/24V AC, 120/240V AC

  • Mfr # T211688

  • Zoro # G1883253


product price: 
$
1,947.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T211688
Zoro #
G1883253
UPC #
047503172506
Country of Origin
Mexico

Dimensions

Overall Height
20.81 in
Overall Width
11.12 in
Overall Depth
10.84 in
Width
11.12 in
Knockout Size - Transformer
1 1/4 in, 2 in
Height
20.81 in
Manufacturers Warranty Length
10 yr
Depth
10.84 in
Knockout Size
1 1/4 in, 2 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
AL
Color
Gray
Temperature Rise
239 Degrees F
Enclosure Rating
NEMA 3R
Standards
CSA Certified C22.2 No. 47, UL 506
Enclosure Finish
Powder Coated
Temp. Rise
115 Degrees C
Output Voltage - Transformer
12V AC, 24V AC
Phase - Electrical
1
VA Rating - Transformer
7.5 kVA
Enclosure Type
Encapsulated
Weight
125 lb.
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Insulation Max. Temp.
180 °C
Winding Material - Transformer
Aluminum
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 506
Primary Voltage
120 X 240 V
CSA Standard
C22.2 No 47
Construction
Encapsulated
UL Insulation Class
180°C
Product Category
Buck-Boost Transformer
Includes Knockouts
Knockouts Included
Insulation Temperature Rating
356 Degrees F
Frequency
60 Hz
Input Voltage
120 x 240V AC

Description


T211688


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.