Shop ACME ELECTRIC

Buck Boost Transformer, 150 VA, NEMA 3R, 16/32V AC, 120/240V AC

  • Mfr # T181056

  • Zoro # G1108046


product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
150 VA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T181056
Zoro #
G1108046
UPC #
047503183441
Country of Origin
Mexico
Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
150 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
CU
Color
Gray
Temperature Rise
239 Degrees F
Standards
CSA Certified C22.2 No. 47, UL 506
VA Rating - Transformer
150 VA
Phase - Electrical
1
Enclosure Finish
Powder Coated
Temp. Rise
80 Degrees C
Enclosure Type
Encapsulated
Enclosure Rating
NEMA 3R
Output Voltage - Transformer
16V AC, 32V AC
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Winding Material - Transformer
Copper
Weight
7 lb.
Insulation Max. Temp.
180 °C
CSA Standard
C22.2 No 47
UL Insulation Class
180°C
Product Category
Buck-Boost Transformer
UL Standard
UL 506
Carton Quantity
1
Primary Voltage
120 X 240 V
Max Temperature Rise
115 Degrees Celsius
Construction
Encapsulated
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included
Input Voltage
120 x 240V AC
Frequency
50/60 Hz

Description


T181056


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.