Shop All Transformers
Acme Electric
Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC
Mfr # T113075
Zoro # G1849845
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 16/32V AC
- VA Rating - Transformer 2 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Acme Electric
- MFR # T113075
- Zoro # G1849845
- UPC # 047503176900
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 13 in |
Width | 5-1/2 in |
Depth | 5.13 in |
Manufacturers Warranty Length | 10 yr |
Knockout Size - Transformer | 1/2 in, 3/4 in |
Details
Description
Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 16V AC, 32V AC, VA Rating - Transformer 2 kVA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- L.H. DOTTIE L.H. Dottie 3/4'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X75CG)
- EATON Palm Swtch Cntrl Statn, 1NO/1NC, No Legend (FAK-R-KC11-I)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013B)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V AC (5S7F)
- Acme Electric Power Distribution