Shop ACME ELECTRIC

Buck Boost Transformer, 50 VA, NEMA 3R, 16/32V AC, 120/240V AC

  • Mfr # T181054

  • Zoro # G3493357


product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
50 VA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T181054
Zoro #
G3493357
UPC #
047503183403
Country of Origin
Mexico
Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
50 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
CU
Color
Gray
Temperature Rise
239 Degrees F
Enclosure Type
Encapsulated
VA Rating - Transformer
50 VA
Standards
CSA Certified C22.2 No. 47, UL 506
Output Voltage - Transformer
16V AC, 32V AC
Enclosure Rating
NEMA 3R
Enclosure Finish
Powder Coated
Temp. Rise
80 Degrees C
Phase - Electrical
1
Weight
4 lb.
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Carton Quantity
1
Primary Voltage
120 X 240 V
Construction
Encapsulated
CSA Standard
C22.2 No 47
UL Insulation Class
180°C
Product Category
Buck-Boost Transformer
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 506
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included
Frequency
50/60 Hz
Input Voltage
120 x 240V AC

Description


T181054


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews