Buck Boost Transformer, 750 VA, NEMA 3R, 16/32V AC, 120/240V AC
Mfr # T181059
Zoro # G2989192
CAD Available
product price: $288.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
750 VA
Phase
Single
Mounting - Transformer
Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T181059
Zoro #
G2989192
UPC #
047503176306
Country of Origin
Mexico
Dimensions
Overall Height
9.68 in
Overall Width
4.75 in
Overall Depth
4.51 in
Knockout Size - Transformer
1/2 in, 3/4 in
Manufacturers Warranty Length
10 yr
Description
T181059
- • Easily configured for numerous applications
- • Lower cost solution
- • 5-10 times increase in kVA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.