Shop ACME ELECTRIC

Buck Boost Transformer, 7.5 kVA, NEMA 3R, 16/32V AC, 120/240V AC

  • Mfr # T213078

  • Zoro # G1101755


product price: 
$
2,198.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T213078
Zoro #
G1101755
UPC #
047503177501
Country of Origin
Mexico
Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
7.5 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
AL
Color
Gray
Temperature Rise
239 Degrees F
Phase - Electrical
1
Enclosure Finish
Powder Coated
Enclosure Rating
NEMA 3R
Output Voltage - Transformer
16V AC, 32V AC
Temp. Rise
115 Degrees C
Standards
CSA Certified C22.2 No. 47, UL 506
Enclosure Type
Encapsulated
VA Rating - Transformer
7.5 kVA
Winding Material - Transformer
Aluminum
Weight
125 lb.
Insulation Max. Temp.
180 °C
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included
Frequency
60 Hz
Input Voltage
120 x 240V AC

Description


T213078


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.