Shop CYBERPOWER
See all product information
Create Account
625VA/360W 120V 15A 8 OUTLETS 2XUSB CHARGE PORTS 5 FT CORD 3-YEAR WARRANTY
- Mfr # ST625U
- Zoro # G714875465
product price:Â
$
90.29
/ea
Key Features
UPS Type
Standby
Power Rating
625 VA
Wattage
360 W
Input Voltage
120V AC
Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST625U
- Zoro #
- G714875465
- UPC #
- 649532621514
- Country of Origin
- China
- UPS Type
- Standby
- Power Rating
- 625 VA
- Wattage
- 360 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- 8 - NEMA 5-15R
- Number of Outlets
- 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.