Low Voltage Distribution Transformer, 1.5 kVA, NEMA 3R, 120/240V AC, 120/208/240/277V AC

  • Mfr # T279741S

  • Zoro # G1096724

CAD Available

product price:  $406.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120/240V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T279741S
Zoro #
G1096724
UPC #
047503102022
Country of Origin
Mexico

Dimensions

Overall Height
11.62 in
Overall Width
5 1/2 in
Overall Depth
5.13 in
Knockout Size - Transformer
1/2 in, 3/4 in
Manufacturers Warranty Length
10 yr

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120/240V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115°C
Enclosure Finish
Powder Polyurethane Paint
Voltage Function - Transformer
Step Down
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, UL 506
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Max Temperature Rise
115 Degrees Celsius
Electrostatic Shield
Shielded
Construction
Encapsulated
UL Standard
UL 506
Carton Quantity
1
Primary Voltage
120/208/240/277 V
CSA Standard
C22.2 No. 47
Product Category
Dry Type Distribution Transformer
UL Insulation Class
180°C
Includes Knockouts
Knockouts Included

Description


T279741S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.