This item is Discontinued.

Acme Electric Harsh Environment Transformer, 1k VA, NEMA 3R, 115 Degrees C, 120 V AC, 240 V AC T253010SS

Harsh Environment Transformer, 1k VA, NEMA 3R, 115 Degrees C, 120 V AC, 240 V AC (Discontinued)

  • Mfr # T253010SS
  • Zoro # G3319145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T253010SS
Zoro #
G3319145
UPC #
047503130537
Country of Origin
Unknown

Dimensions

Height
10.5"
Width
5.50"
Depth
5.13"
Manufacturers Warranty Length
10yr.

Details

Item
Harsh Environment Transformer
Input Voltage - Transformer
240 V AC, 480 V AC
Output Voltage - Transformer
120 V AC, 240 V AC
VA Rating - Transformer
1k VA
Phase - Electrical
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
Enclosure Rating
NEMA 3R
IP Rating
14
Outdoor Rated - Transformer
Yes
Color
Gray
Temp. Rise
115 Degrees C
VA Rating
1kVA
Standards
UL Listed,CSA Certified
Input Voltage
240/480VAC
Enclosure Material
Stainless Steel
Hz
60
Item - Transformer
Single Phase Harsh Environment Transformer
Enclosure Finish
Powder Coated
Output Voltage
120/240VAC
Enclosure Type
Indoor/Outdoor
Mounting
Wall

Description

Single Phase Harsh Environment Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 120 V AC, 240 V AC, VA Rating - Transformer 1k VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.