Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 120/240V AC, 120/208/240/277V AC

  • Mfr # T279740S

  • Zoro # G1378571

CAD Available

product price:  $281.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120/240V AC
Power Rating
1 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T279740S
Zoro #
G1378571
UPC #
047503102008
Country of Origin
Mexico

Dimensions

Overall Height
10.5 in
Overall Width
5.5 in
Overall Depth
5.13 in
Height
10.5 in
Depth
5.13 in
Manufacturers Warranty Length
10 yr
Width
5.5 in
Knockout Size - Transformer
1/2 in, 3/4 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120/240V AC
Power Rating
1 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Enclosure Finish
Powder Polyurethane Paint
Phase - Electrical
Single
Winding Material - Transformer
Copper
Temp. Rise
115 Degrees C
Enclosure Material
Steel
Enclosure Rating
NEMA 3R
Output Voltage - Transformer
120V AC, 240V AC
Voltage Function - Transformer
Step Down
VA Rating - Transformer
1 kVA
Standards
CSA C22.2 No. 47, UL 506
Insulation Max. Temp.
180 °C
Electrostatic Shield
Shielded
UL Insulation Class
180°C
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 47
Product Category
Dry Type Distribution Transformer
UL Standard
UL 506
Primary Voltage
120 / 208 / 240 / 277 V
Construction
Encapsulated
Includes Knockouts
Knockouts Included

Description


T279740S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.