This item is Discontinued.

Acme Electric Pc Transformer, 115°C, 1115 V, 200/220/240 V T160832

This item is Discontinued.

Acme Electric

Pc Transformer, 115°C, 1115 V, 200/220/240 V (Discontinued)

Mfr # T160832
Zoro # G3716181
UPC # 47503001219
Country of Origin China
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T160832
Zoro #
G3716181
UPC #
47503001219
Country of Origin
China

Dimensions

Depth
3.67 in
Height
9.16 in
Width
3.89 in

Details

Item
Pc Transformer
Input Voltage - Transformer
200/220/240 V
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
Output Voltage - Transformer
1115 V
Enclosure Type
Encapsulated
Winding Material - Transformer
Copper
Temp. Rise
115°C
NEMA Rating
NEMA 2
Insulation Max. Temp.
180°C
Type
Appliance Transformers

Description

Pc Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.