This item is Discontinued.

Acme Electric Medical Transformer, 0.75 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V T169433

This item is Discontinued.

Acme Electric

Medical Transformer, 0.75 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V (Discontinued)

Mfr # T169433
Zoro # G3716017
UPC # 47503694336
Country of Origin China
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T169433
Zoro #
G3716017
UPC #
47503694336
Country of Origin
China

Dimensions

Depth
7.3 in
Width
7 in
Height
17 in
Dimensions
7.3 in x 7 in x 17 in
Length
7.3 in

Details

Item
Medical Transformer
Input Voltage - Transformer
95-132 X 166-228 X 192-264 X 384-528 V
Mounting - Transformer
Floor/Wall
Hz - Electrical
60 Hz
Winding Material
CU
Output Voltage - Transformer
120/208/240 V
Temp. Rise
115°C
Enclosure Type
Encapsulated
Winding Material - Transformer
Copper
VA Rating - Transformer
0.75 kVA
Standards
CSA C22.2 No. 66; UL 1012
NEMA Rating
NEMA 2
Type
Power Conditioning
Insulation Max. Temp.
180°C
Frequency Rating
60 Hz
Construction
Encapsulated
UL Standard
UL 1012
CSA Standard
C22.2 No. 66
Primary Voltage
95-132 X 166-228 X 192-264 X 384-528 V
Mounting Type
Floor/Wall
Product Category
Power Conditioning
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C
kVA
0.75
Secondary Voltage
120/208/240 V

Description

Medical Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.