Acme Electric

Panel-Tran Zone Power Center, 100 kVA, NEMA 1, 600V, 4160V


product price: $13,757.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage - Transformer 4160V
  • Output Voltage - Transformer 600V
  • VA Rating - Transformer 100 kVA
  • Mounting - Transformer Floor
  • Hz - Electrical 60 Hz
See all product information

Product Information

Dimensions

Height 51.5 in
Width 32.3 in
Depth 26.5 in

Details

Item Panel-Tran Zone Power Center
Input Voltage - Transformer 4160V
Output Voltage - Transformer 600V
VA Rating - Transformer 100 kVA
Mounting - Transformer Floor
Hz - Electrical 60 Hz
Enclosure Rating NEMA 1
Winding Material - Transformer Aluminum
Enclosure Type Ventilated
Standards CSA C22.2 No. 47; Meets or exceed U.S. DOE 10 CFR Part 431; UL 1562
NEMA Rating NEMA 1
Efficiency 0.9882
CSA Standard C22.2 No. 47
Construction Ventilated
Secondary Voltage 600 V
Winding Material AL
Dept of Energy Regulation Meets or exceed U.S. DOE 10 CFR Part 431
Primary Voltage 4160
Product Category Medium Voltage Transformer
UL Standard UL 1562

Description

Panel-Tran Zone Power Center

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.