This item is Discontinued.
This item is Discontinued.
Toroidal Transformer, 1 kVA, 115°C, 120/240 V, 240 V (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T253060
Zoro #
G3716461
UPC #
47503735053
Country of Origin
Mexico
Dimensions
Height
9.06 in
Depth
4.2 in
Width
4.37 in
Length
4.2 in
Dimensions
4.2 in x 4.37 in x 9.06 in
Description
Toroidal Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.