This item is Discontinued.

Acme Electric IC Transformer, 1.5 kVA, 115°C, 120/240 V, 240 V T253061

This item is Discontinued.

Acme Electric

IC Transformer, 1.5 kVA, 115°C, 120/240 V, 240 V (Discontinued)

Mfr # T253061
Zoro # G3716443
UPC # 47503087763
Country of Origin China
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T253061
Zoro #
G3716443
UPC #
47503087763
Country of Origin
China

Dimensions

Width
4.5 in
Depth
4.51 in
Height
9.68 in
Dimensions
4.51 in x 4.5 in x 9.68 in
Length
4.51 in

Details

Item
IC Transformer
Input Voltage - Transformer
240 V
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
Winding Material
CU
VA Rating - Transformer
1.5 kVA
Winding Material - Transformer
Copper
Temp. Rise
115°C
Output Voltage - Transformer
120/240 V
Standards
CSA C22.2 No. 47; UL 506
Enclosure Type
Encapsulated
NEMA Rating
NEMA 3R
Insulation Max. Temp.
180°C
Type
Dry Type Distribution Transformer
UL Insulation Class
180°C
Product Category
Dry Type Distribution Transformer
kVA
1.5
Primary Voltage
240 V
UL Standard
UL 506
CSA Standard
C22.2 No. 47
Carton Quantity
1
Frequency Rating
60 Hz
Construction
Encapsulated
Mounting Type
Wall
Max Temperature Rise
115 Degrees Celsius
Secondary Voltage
120/240 V

Description

IC Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.