This item is Discontinued.

Acme Electric Line Reactor, 15 kVA, 115°C, 120/240 V, 240 V T253067

This item is Discontinued.

Acme Electric

Line Reactor, 15 kVA, 115°C, 120/240 V, 240 V (Discontinued)

Mfr # T253067
Zoro # G3716638
UPC # 47503735329
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T253067
Zoro #
G3716638
UPC #
47503735329
Country of Origin
Mexico

Dimensions

Height
15.19 in
Depth
10.84 in
Width
13.5 in
Length
10.84 in
Dimensions
10.84 in x 13.5 in x 15.19 in

Details

Item
Line Reactor
Input Voltage - Transformer
240 V
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
Winding Material
AL
Winding Material - Transformer
Aluminum
Standards
CSA C22.2 No. 47; UL 506
Temp. Rise
115°C
VA Rating - Transformer
15 kVA
Enclosure Type
Encapsulated
Output Voltage - Transformer
120/240 V
NEMA Rating
NEMA 3R
Insulation Max. Temp.
180°C
Type
Dry Type Distribution Transformer
Product Category
Dry Type Distribution Transformer
CSA Standard
C22.2 No. 47
Primary Voltage
240
UL Insulation Class
180°C
Construction
Encapsulated
Secondary Voltage
120/240 V
UL Standard
UL 506
Max Temperature Rise
115 Degrees Celsius
kVA
15
Mounting Type
Wall
Frequency Rating
60 Hz

Description

Line Reactor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.