This item is Discontinued.

Acme Electric Voltage Transformer, 15 kVA, NEMA 1, 120/240V AC, 2400V WB015K01

This item is Discontinued.

Acme Electric

Voltage Transformer, 15 kVA, NEMA 1, 120/240V AC, 2400V (Discontinued)

Mfr # WB015K01
Zoro # G3718957
UPC # 47503094754
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WB015K01
Zoro #
G3718957
UPC #
47503094754
Country of Origin
Mexico

Dimensions

Width
26 1/2 in
Height
32 in
Depth
17 in

Details

Item
Voltage Transformer
Input Voltage - Transformer
2400V
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
Standards
CSA C22.2 No. 47; Meets or exceed U.S. DOE 10 CFR Part 431; UL 1562
Enclosure Type
Ventilated
Winding Material - Transformer
Aluminum
Enclosure Rating
NEMA 1
Output Voltage - Transformer
120/240V AC
Phase - Electrical
1
VA Rating - Transformer
15 kVA
Construction
Ventilated
UL Standard
UL 1562
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Efficiency
0.981
Primary Voltage
2400 V
Product Category
Medium Voltage Transformer
CSA Standard
C22.2 No. 47

Description

IC Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.