Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 120/240V AC, 240/480V AC (Discontinued)
- Mfr # TC535173S
- Zoro # G3718920
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC535173S
Zoro #
G3718920
UPC #
47503090800
Country of Origin
Mexico
Dimensions
Overall Height
16.94 in
Overall Width
14.12 in
Overall Depth
11.59 in
Description
2
- • Quiet operation with sound levels below NEMA standards
- • Electrostatic shield for enhanced protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.