This item is Discontinued.

Acme Electric Voltage Transformer, 15 kVA, NEMA 1, 120/240V AC, 4160V WB015K04

This item is Discontinued.

Acme Electric

Voltage Transformer, 15 kVA, NEMA 1, 120/240V AC, 4160V (Discontinued)

Mfr # WB015K04
Zoro # G3719027
UPC # 47503094785
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WB015K04
Zoro #
G3719027
UPC #
47503094785
Country of Origin
Mexico

Dimensions

Width
26 1/2 in
Height
32 in
Depth
17 in

Details

Item
Voltage Transformer
Input Voltage - Transformer
4160V
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
Phase - Electrical
1
Winding Material - Transformer
Aluminum
Output Voltage - Transformer
120/240V AC
VA Rating - Transformer
15 kVA
Standards
CSA C22.2 No. 47; Meets or exceed U.S. DOE 10 CFR Part 431; UL 1562
Enclosure Rating
NEMA 1
Enclosure Type
Ventilated
Primary Voltage
4160
Construction
Ventilated
UL Standard
UL 1562
CSA Standard
C22.2 No. 47
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Efficiency
0.981
Product Category
Medium Voltage Transformer

Description

IC Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.