This item is Discontinued.

Acme Electric Voltage Transformer, 15 kVA, NEMA 1, 600V, 4160V WB015K06

This item is Discontinued.

Acme Electric

Voltage Transformer, 15 kVA, NEMA 1, 600V, 4160V (Discontinued)

Mfr # WB015K06
Zoro # G3719173
UPC # 47503094808
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WB015K06
Zoro #
G3719173
UPC #
47503094808
Country of Origin
Mexico

Dimensions

Height
32 in
Depth
17 in
Width
26 1/2 in

Details

Item
Voltage Transformer
Input Voltage - Transformer
4160V
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
Phase - Electrical
1
Enclosure Type
Ventilated
Standards
CSA C22.2 No. 47; Meets or exceed U.S. DOE 10 CFR Part 431; UL 1562
VA Rating - Transformer
15 kVA
Enclosure Rating
NEMA 1
Winding Material - Transformer
Aluminum
Output Voltage - Transformer
600V
Primary Voltage
4160 V
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Product Category
Medium Voltage Transformer
Construction
Ventilated
CSA Standard
C22.2 No. 47
UL Standard
UL 1562
Efficiency
0.981

Description

Line Reactor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.