This item is Discontinued.

Acme Electric General Purpose Transformer, 15 kVA, NEMA 1, 240/480V, 4800V WB015K08

This item is Discontinued.

Acme Electric

General Purpose Transformer, 15 kVA, NEMA 1, 240/480V, 4800V (Discontinued)

Mfr # WB015K08
Zoro # G3719121
UPC # 47503094822
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WB015K08
Zoro #
G3719121
UPC #
47503094822
Country of Origin
Mexico

Dimensions

Height
32 in
Depth
17 in
Width
26 1/2 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
4800V
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
Enclosure Type
Ventilated
Enclosure Rating
NEMA 1
Output Voltage - Transformer
240/480V
Phase - Electrical
1
Standards
CSA C22.2 No. 47; Meets or exceed U.S. DOE 10 CFR Part 431; UL 1562
Winding Material - Transformer
Aluminum
VA Rating - Transformer
15 kVA
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Efficiency
0.9786
CSA Standard
C22.2 No. 47
Product Category
Medium Voltage Transformer
Primary Voltage
4800 V
UL Standard
UL 1562
Construction
Ventilated

Description

General Purpose Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.