This item is Discontinued.

Acme Electric General Purpose Transformer, 15 kVA, NEMA 1, 600V, 4800V WB015K09

This item is Discontinued.

Acme Electric

General Purpose Transformer, 15 kVA, NEMA 1, 600V, 4800V (Discontinued)

Mfr # WB015K09
Zoro # G3719097
UPC # 47503094839
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WB015K09
Zoro #
G3719097
UPC #
47503094839
Country of Origin
Mexico

Dimensions

Height
32 in
Depth
17 in
Width
26 1/2 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
4800V
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
Output Voltage - Transformer
600V
Winding Material - Transformer
Aluminum
Enclosure Rating
NEMA 1
Standards
CSA C22.2 No. 47; Meets or exceed U.S. DOE 10 CFR Part 431; UL 1562
Phase - Electrical
1
Enclosure Type
Ventilated
VA Rating - Transformer
15 kVA
UL Standard
UL 1562
Efficiency
0.9786
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
CSA Standard
C22.2 No. 47
Product Category
Medium Voltage Transformer
Primary Voltage
4800 V
Construction
Ventilated

Description

General Purpose Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.