Low Voltage Distribution Transformer, 1.5 kVA, NEMA 3R, 120/240V AC, 600V AC

  • Mfr # T253111S

  • Zoro # G3716498


product price:  $437.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T253111S
Zoro #
G3716498
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11.62 in
Overall Width
5 1/2 in
Overall Depth
5.13 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Temperature Rise
115°C
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 47; UL 506
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Primary Voltage
600 V
CSA Standard
C22.2 No. 47
UL Standard
UL 506
Product Category
Dry Type Distribution Transformer
Electrostatic Shield
Shielded
Max Temperature Rise
115 Degrees Celsius
Carton Quantity
1
Construction
Encapsulated
UL Insulation Class
180°C
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection

Description


T253111S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.