Shop JEFFERSON ELECTRIC
See all product information
Create Account
Dry Type Transformers
- Mfr # 411-0071-000
- Zoro # G922984379
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Winding Material
Aluminum
Standards
UL, CSA, CE
Mounting - Transformer
Wall
Power Rating
1 kV A
Hz - Electrical
60 Hertz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411-0071-000
- Zoro #
- G922984379
- UPC #
- -
- Country of Origin
- Mexico
Details
- Winding Material
- Aluminum
- Standards
- UL, CSA, CE
- Mounting - Transformer
- Wall
- Power Rating
- 1 kV A
- Hz - Electrical
- 60 Hertz
- NEMA Enclosure Rating
- NEMA 3R
- Temperature Rise
- 95 Degrees C
- Phase
- 1
Description
5.06" x 4.59" x 10.19", 240 x 480 V Primary, 120/240 V Secondary, 1 kVA, 1-Phase, NEMA 3R, Wall Mount, Encapsulated, Dry Type General Purpose Transformer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.