Acme Electric
General Purpose Transformer, 167 kVA, NEMA 1, 120/240V AC, 4160V
Mfr # WC167K04
Zoro # G3719593
product price: $19,259.99
/ea
Free Shipping & Returns
$19,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4160V
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 167 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, G22 Series, 200A, 690V AC, Square (G228488)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- WIEGMANN Tamperproof Lock, Lock Accessory, Carbon Steel (N41214TTRI)
- GROTE Welding Cable, Black, 6Ga, 100 ft. Spool (82-5734)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- Acme Electric Transformers