Acme Electric

General Purpose Transformer, 167 kVA, NEMA 1, 600V, 4160V


product price: $19,259.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage - Transformer 4160V
  • Output Voltage - Transformer 600V
  • VA Rating - Transformer 167 kVA
  • Mounting - Transformer Floor
  • Hz - Electrical 60 Hz
See all product information

Product Information

Dimensions

Height 66 in
Width 32.3 in
Depth 32 in

Details

Item General Purpose Transformer
Input Voltage - Transformer 4160V
Output Voltage - Transformer 600V
VA Rating - Transformer 167 kVA
Mounting - Transformer Floor
Hz - Electrical 60 Hz
Enclosure Rating NEMA 1
Enclosure Type Ventilated
Winding Material - Transformer Aluminum
Standards CSA C22.2 No. 47; Meets or exceed U.S. DOE 10 CFR Part 431; UL 1562
NEMA Rating NEMA 1
Secondary Voltage 600 V
Dept of Energy Regulation Meets or exceed U.S. DOE 10 CFR Part 431
UL Standard UL 1562
Primary Voltage 4160 V
Winding Material AL
CSA Standard C22.2 No. 47
Product Category Medium Voltage Transformer
Construction Ventilated
Efficiency 0.9896

Description

General Purpose Transformer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.