This item is Discontinued.

Acme Electric Medical Transformer, 1 kVA, 115°C, 12/24 V, 277 V T1001K0370BC

This item is Discontinued.

Acme Electric

Medical Transformer, 1 kVA, 115°C, 12/24 V, 277 V (Discontinued)

Mfr # T1001K0370BC
Zoro # G3716330
UPC # 47503001899
Country of Origin China
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1001K0370BC
Zoro #
G3716330
UPC #
47503001899
Country of Origin
China

Dimensions

Height
10.5 in
Width
5.5 in
Depth
5.13 in

Details

Item
Medical Transformer
Input Voltage - Transformer
277 V
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
VA Rating - Transformer
1 kVA
Winding Material - Transformer
Copper
Temp. Rise
115°C
Enclosure Type
Encapsulated
Output Voltage - Transformer
12/24 V
NEMA Rating
NEMA 3R

Description

Medical Transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.