This item is Discontinued.
This item is Discontinued.
IC Transformer, 2 kVA, 115°C, 120/208/240 V, 95-132 X 166-228 X 192-264 X 384-528 V (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T169435
Zoro #
G3715999
UPC #
47503087022
Country of Origin
China
Dimensions
Width
10.5 in
Depth
10.2 in
Height
19 in
Dimensions
10.2 in x 10.5 in x 19 in
Length
10.2 in
Description
IC Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.