This item is Discontinued.

Acme Electric Line Reactor, 2 kVA, 115°C, 110/220 V, 190/200/208/220 X 380/400/416/440 V TF279301S

Line Reactor, 2 kVA, 115°C, 110/220 V, 190/200/208/220 X 380/400/416/440 V (Discontinued)

  • Mfr # TF279301S
  • Zoro # G3719383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF279301S
Zoro #
G3719383
UPC #
47503841761
Country of Origin
Mexico

Dimensions

Depth
5.13 in
Height
13 in
Width
5.5 in
Length
5.13 in
Dimensions
5.13 in x 5.5 in x 13 in

Details

Item
Line Reactor
Input Voltage - Transformer
190/200/208/220 X 380/400/416/440 V
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
Winding Material
CU
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 47; UL 506
Temp. Rise
115°C
Output Voltage - Transformer
110/220 V
VA Rating - Transformer
2 kVA
Winding Material - Transformer
Copper
NEMA Rating
NEMA 3R
Type
Dry Type Distribution Transformer
Insulation Max. Temp.
180°C
UL Standard
UL 506
kVA
2
Mounting Type
Wall
Primary Voltage
190/200/208/220 X 380/400/416/440 V
CE Compliant
CE Marked
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 47
UL Insulation Class
180°C
Product Category
Dry Type Distribution Transformer
Construction
Encapsulated
Frequency Rating
50/60 Hz
Secondary Voltage
110/220 V
Electrostatic Shield
Shielded

Description

Line Reactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.