This item is Discontinued.

Acme Electric Transformer 1PH 2.0KVA 240-120/240 T253062

This item is Discontinued.

Acme Electric

Transformer 1PH 2.0KVA 240-120/240 (Discontinued)

Mfr # T253062
Zoro # G3716531
UPC # 47503086032
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T253062
Zoro #
G3716531
UPC #
47503086032
Country of Origin
Mexico

Dimensions

Depth
5.13 in
Height
10.5 in
Width
5.5 in
Length
5.13 in
Dimensions
5.13 in x 5.5 in x 10.5 in

Details

Item
Fuse Block Kits
VA Rating - Transformer
2 kVA
Enclosure Type
Encapsulated
Output Voltage - Transformer
120/240 V
Hz - Electrical
60 Hz
Standards
CSA C22.2 No. 47; UL 506
Winding Material - Transformer
Copper
Temp. Rise
115°C
Input Voltage - Transformer
240 V
NEMA Rating
NEMA 3R
Mounting - Transformer
Wall
Type
Dry Type Distribution Transformer
Insulation Max. Temp.
180°C
Product Category
Dry Type Distribution Transformer
Construction
Encapsulated
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 47
Primary Voltage
240
Winding Material
CU
UL Insulation Class
180°C
Secondary Voltage
120/240 V
Mounting Type
Wall
kVA
2
Carton Quantity
1
UL Standard
UL 506
Frequency Rating
60 Hz

Description

Fuse Block Kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.