This item is Discontinued.

Acme Electric Industrial Control Transformer, 2 kVA, NEMA 3R, 100/120V AC, 240/480/600V AC T153929

This item is Discontinued.

Acme Electric

Industrial Control Transformer, 2 kVA, NEMA 3R, 100/120V AC, 240/480/600V AC (Discontinued)

Mfr # T153929
Zoro # G3713031
UPC # 47503183182
Country of Origin China
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T153929
Zoro #
G3713031
UPC #
47503183182
Country of Origin
China

Dimensions

Overall Height
14.77 in
Overall Width
10.31 in
Overall Depth
7.13 in

Details

Item
Industrial Control Transformer
Input Voltage - Transformer
240/480/600V AC
Output Voltage
100/120V AC
Power Rating
2 kVA
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 3R
Outdoor Rated - Transformer
Designed for outside control panel installation
Winding Material
CU
Temperature Rise
55 deg C
Winding Material - Transformer
Copper
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 47; UL 506
Insulation Max. Temp.
155 °C
UL Standard
UL 506
Product Category
Industrial Control Transformer
Max Temperature Rise
55 Degrees Celsius
CSA Standard
C22.2 No 47
Construction
Encapsulated
Primary Voltage
240/480/600 V
UL Insulation Class
155°C

Description

Medical Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.