Shop ACME ELECTRIC
See all product information
Create Account
Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 120/240V AC, 600V AC
Mfr # T253112S
Zoro # G3716662
product price:
$
534.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T253112S
- Zoro #
- G3716662
- UPC #
- -
- Country of Origin
- China
- Item
- Low Voltage Distribution Transformer
- Input Voltage - Transformer
- 600V AC
- Output Voltage
- 120/240V AC
- Power Rating
- 2 kVA
- Phase
- 1
- Mounting - Transformer
- Wall
- Hz - Electrical
- 60 Hz
- NEMA Enclosure Rating
- NEMA 3R
- Winding Material
- CU
- Temperature Rise
- 115°C
- Enclosure Type
- Encapsulated
- Winding Material - Transformer
- Copper
- Standards
- CSA C22.2 No. 47; UL 506
- Insulation Max. Temp.
- 180 °C
- UL Insulation Class
- 180°C
- Product Category
- Dry Type Distribution Transformer
- Construction
- Encapsulated
- Electrostatic Shield
- Shielded
- CSA Standard
- C22.2 No. 47
- Max Temperature Rise
- 115 Degrees Celsius
- Carton Quantity
- 1
- UL Standard
- UL 506
- Primary Voltage
- 600 V
- Features
- Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Description
T253112S
- • Quiet operation with sound levels below NEMA standards
- • Electrostatic shield for enhanced protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.