Shop All Transformers
Acme Electric
Auto Transformer, 250 kVA, NEMA 1, 240/480V, 4800V
Mfr # WC250K08
Zoro # G3720269
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,011.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4800V
- Output Voltage - Transformer 240/480V
- VA Rating - Transformer 250 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # WC250K08
- Zoro # G3720269
- UPC # 47503097298
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 40.8 in |
Width | 32.3 in |
Depth | 32 in |
Details
Description
Auto Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 3 Pole, 120/240V AC (QO325)
- TRIPP LITE Tripp Lite TLP864USBB 6 ft. Cord Protect It 8-Outlet Surge Protector with 4 USB Ports; Black (TLP864USBB)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 240/480V AC (31EG90)
- Acme Electric Transformers