This item is Discontinued.

Acme Electric Line Reactor, 3 kVA, 115°C, 110/220 V, 190/200/208/220 X 380/400/416/440 V TF279302S

Line Reactor, 3 kVA, 115°C, 110/220 V, 190/200/208/220 X 380/400/416/440 V (Discontinued)

  • Mfr # TF279302S
  • Zoro # G3719307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF279302S
Zoro #
G3719307
UPC #
47503841785
Country of Origin
Mexico

Dimensions

Depth
7.13 in
Height
11.5 in
Width
10.31 in
Length
7.13 in
Dimensions
7.13 in x 10.31 in x 11.5 in

Details

Item
Line Reactor
Input Voltage - Transformer
190/200/208/220 X 380/400/416/440 V
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
Winding Material
CU
Winding Material - Transformer
Copper
Output Voltage - Transformer
110/220 V
Enclosure Type
Encapsulated
Temp. Rise
115°C
VA Rating - Transformer
3 kVA
Standards
CSA C22.2 No. 47; UL 506
NEMA Rating
NEMA 3R
Type
Dry Type Distribution Transformer
Insulation Max. Temp.
180°C
UL Standard
UL 506
Mounting Type
Wall
kVA
3
CE Compliant
CE Marked
UL Insulation Class
180°C
Electrostatic Shield
Shielded
Primary Voltage
190/200/208/220 X 380/400/416/440 V
Frequency Rating
50/60 Hz
Secondary Voltage
110/220 V
Max Temperature Rise
115 Degrees Celsius
Carton Quantity
1
Construction
Encapsulated
CSA Standard
C22.2 No. 47
Product Category
Dry Type Distribution Transformer

Description

Line Reactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.