Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 208/277V AC, 277/480V AC

  • Mfr # GP123000S

  • Zoro # G3715159


product price:  $659.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
277/480V AC
Output Voltage
208/277V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP123000S
Zoro #
G3715159
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 1/2 in
Overall Width
10.31 in
Overall Depth
7.13 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
277/480V AC
Output Voltage
208/277V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Winding Material - Transformer
Copper
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 47; UL 506
Insulation Max. Temp.
180 Degrees C
Max Temperature Rise
115 Degrees Celsius
Frequency Rating
60 Hz
UL Standard
UL 506
UL Insulation Class
180°C
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
CSA Standard
C22.2 No. 47
Construction
Encapsulated
Primary Voltage
277/480
Product Category
Dry Type Distribution Transformer
Electrostatic Shield
Shielded
Temperature Rise
115°C

Description


GP123000S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.